Shop All Socket Extensions
Kt Pro
1/2" Drive Extension BAR 3
Mfr # C5420-03
Zoro # G805258047
product price: $5.79
/ea
Sold in multiples of 3 for $17.37
$17.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 3"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5420-03
- Zoro # G805258047
- UPC # 4712755340862
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 3" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 42INOX/S11-SET 11 COMBO WRENCHES & SUPPORT (000420391)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- HYDE Scraper, Stiff, 3", Carbon Steel (12010)
- URREA Extension, 3/4"X8" (5661)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45146)
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- ASTRO PNEUMATIC MAGNETIC SPARK PLUG UNIV EXT SKT SET (AO94404)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- Kt Pro Socket Extensions