Shop All Sockets
Kt Pro
1/2" Drive Deep Thinwall Impact Socket
Mfr # 493522M
Zoro # G005258038
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 80mm
- Size Metric size
- Finish Chrome Molybdenum Alloy Steel Phosphate Sunk
- Dia./Thread Size 22mm
- Standards DIN 3121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 80mm |
Size | Metric size |
Dia./Thread Size | 22mm |
Details
Finish | Chrome Molybdenum Alloy Steel Phosphate Sunk |
Standards | DIN 3121 |
Item | 1.1/2" Drive Super Thin Wall Version 2.6 Points |
Color | Black / Blue |
For Use With | Super Thin Wall Version Has Less Strength Than A Standard Deep Version |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 5"X1/2"X0.025" 18T (20/Tube) (C30167)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points (J5334)
- KEEN 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KE327122)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- CALVAN ALSTART Calvan Alstart CV114 XL Trim & Panel Clip Lifter Tool Set - 3 Piece (CV114)
- Kt Pro Sockets