Shop All Hand Ratchets
Kt Pro
11" Drive 3/8" Drive Flex Head Ratchet Polish with Quick Release, Chrome Molybdenum Alloy Steel
Mfr # C4381-11P
Zoro # G705258109
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 11"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4381-11P
- Zoro # G705258109
- UPC # 4712755330382
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 11" |
Details
Item | 3/8" Drive Flex Head Ratchet Polish with Quick Release |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14-100')
- MITUTOYO Micrometer, Inside, Checker, Ceramic Type (515-585)
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- VIM PRODUCTS Reversible Bit Ratchet; 1/4" & 10mm (HBR1046)
- KO-KEN Hinge Handle 250mm Metal Handle 3/8 Sq. Drive (3768N-250)
- MCGUIRE Ratchet Bars, Float O/S W/ 3/4" Bar (MMF3008)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- Kt Pro Sockets & Ratchets