Shop All Hand Ratchets
Kt Pro
10" Drive 1/2" Drive Reversible Ratchet Polish with Quick Release, Chrome Molybdenum Alloy Steel
Mfr # C4462-10P
Zoro # G605258087
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 10"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4462-10P
- Zoro # G605258087
- UPC # 4712755330405
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 10" |
Details
Item | 1/2" Drive Reversible Ratchet Polish with Quick Release |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 6.40mm (C71269)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255CV)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92006)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- TENG TOOLS 3/8 Inch Drive 1000 Volt Insulated 72 Teeth Ratchet (MV3800)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- Kt Pro Hand Ratchets