Shop All Hand Ratchets
Kt Pro
10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel
Mfr # C4468-10P
Zoro # G005257994
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 10"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4468-10P
- Zoro # G005257994
- UPC # 4712755340831
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 10" |
Details
Item | 1/2" Drive Reversible Ratchet Polish |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- CRAFTSMAN Wrecking Bar, 36 (CMHT82501)
- BOSCH Cord (2610920507)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- GEARWRENCH 38 Dr 90 Tooth Teardrop Ratchet 8 Long (KDT81211T)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81370T)
- GREY PNEUMATIC RATCHET 1/2" DR 24 TOOTH QUICK RELEASE (GP21024BRQ)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80180)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Teardrop Ratchet 19-3/4" (81400)
- Kt Pro Hand Ratchets