Shop All Impact Socket Adapters
Kt Pro
1 Drive Impact Adapter 1Fx3/4"M with Ball
Mfr # D5886P
Zoro # G605258063
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 1"F*3/4"M
- Finish Phosphate Sunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # D5886P
- Zoro # G605258063
- UPC # 4712755356085
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 1"F*3/4"M |
Details
Finish | Phosphate Sunk |
Item | 1" Drive Impact Adapter with Ball |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Blades, 12 in, 40 Teeth (DWA11240)
- CENTRAL TOOLS Dial Caliper, 0-6" (06427-00)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- KT PRO 1/2" Drive Impact Adapter 3/8M x 1/2"F W (D5483P)
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter (CAVAD232)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- KLEIN TOOLS Flip Impact Socket Adapter, Large, 1/2 to 1/2-Inch (66078)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- Kt Pro Impact Socket Adapters