Shop All Radial Ball Bearings
Ksm
Deep Groove Ball, 2in. Bore
Mfr # RLS 16
Zoro # G2086080
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Cage Material 52100 Steel
- Bore Dia. 2"
- Outside Dia. 4"
- Width 0.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # RLS 16
- Zoro # G2086080
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 2" |
Outside Dia. | 4" |
Width | 0.8125" |
Details
Item | Deep Groove Ball, 2in. Bore |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Max. RPM | 7200 |
Lubrication | Light Oil Preservative |
Industry Number | LS15 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Deep Groove Ball, 2in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- YORK SOURCE1 Mtr Cond 14 850 CWLE 208230V (S1-02436240000)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- ARO Lower Pump Asm, 66941-CDD (66941-CDD)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- Ksm Radial Ball Bearings