Shop All Radial Ball Bearings
Ksm
Deep Groove Ball, 1in. Bore, 2.5in. OD
Mfr # RMS 8
Zoro # G2085889
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1"
- Cage Material 52100 Steel
- Outside Dia. 2.5"
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # RMS 8
- Zoro # G2085889
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2.5" |
Width | 0.75" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Max. RPM | 2320 |
Industry Number | MS10 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Deep Groove Ball, 1in. Bore, 2.5in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- MTD Hose-Drain 14 Lg (751-3141-14)
- SPEEDAIRE Tie Rod Assy, 10 to 24 UNC (42VA84)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- NSK NSK-6006ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6006ZZ (6006ZZ)
- Ksm Radial Ball Bearings