Shop All Radial Ball Bearings
Ksm
Deep Groove Ball, 1.125in. Bore
Mfr # LS11
Zoro # G2086336
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1.125"
- Cage Material 52100 Steel
- Outside Dia. 2.5"
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # LS11
- Zoro # G2086336
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.125" |
Outside Dia. | 2.5" |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Max. RPM | 11700 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | LS11 |
Description
Deep Groove Ball, 1.125in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male JIC to Male O-Ring Boss 90: 3/4-16 A, 3/4-16 B (9077770)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/8" NPT (6520 53-02)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (SAS 1 1/8)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- SKF SKF-61800-2RS1, Thin Section Ball Brgs, 618002RS1 (61800-2RS1)
- Ksm Ball Bearings