Shop All Radial Ball Bearings
Ksm
Deep Groove Ball, 0.625in. Bore, 0.5in.W
Mfr # 1628-2RS
Zoro # G2087097
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Sealed
- Cage Material 52100 Steel
- Bore Dia. 0.625"
- Outside Dia. 1.625"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # 1628-2RS
- Zoro # G2087097
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.625" |
Width | 0.5" |
Details
Item | Deep Groove Ball,0.625in. Bore,0.5in.W |
Bearing Type | Inch Series, Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 10000 |
Industry Number | 1628 2RS |
Description
Deep Groove Ball,0.625in. Bore,0.5in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060358)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 1 gal. (87003)
- ZORO SELECT Element (EKF329)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- SKF Single Row Ball Brgs (6001RS C4)
- Ksm Radial Ball Bearings