Shop All Radial Ball Bearings
Ksm
Deep Groove, 1in Bore, 2in OD, 0.5625in W
Mfr # R16
Zoro # G2086257
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series
- Cage Material Steel
- Bore Dia. 1"
- Outside Dia. 2"
- Width 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # R16
- Zoro # G2086257
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.375" |
Details
Item | Radial Ball Bearing |
Bearing Type | Inch Series |
Cage Material | Steel |
Temp. Range | -20 to +390° F |
Industry Number | R16 |
Max. RPM | 11000 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity | 1855 Lbf |
Bearing Material | 52100 Steel |
Static Load Capacity | 1225 Lbf |
Description
Deep Groove, 1in Bore, 2in OD,0.5625in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- TITAN HD Motor Dual Run Cap, 40/3 MFD, 440V, Round (PRCFD403A)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZNR)
- Ksm Ball Bearings