Shop All Radial Ball Bearings
Ksm
Deep Groove, 1.75in. Bore, 2 Rubber Seals
Mfr # RLS 14-2RS
Zoro # G2086099
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1-3/4"
- Cage Material 52100 Steel
- Outside Dia. 3.75"
- Width 0.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # RLS 14-2RS
- Zoro # G2086099
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1-3/4" |
Outside Dia. | 3.75" |
Width | 0.8125" |
Details
Item | Deep Groove,1.75in. Bore, 2 Rubber Seals |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | LS14 2RS |
Max. RPM | 7800 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Deep Groove,1.75in. Bore, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- MEGADYNE RPC 14M Titanium Belt 14 mm Pitch x 55 mm Width (994TTM14M55)
- BANDO TimingBelt, Synchro-Link, Neoprene, 660H150 (660H150G)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6210 ZZ)
- Ksm Radial Ball Bearings