Shop All Radial Ball Bearings
Ksm
Deep Groove, 0.75in. Bore, 2 Rubber Seals
Mfr # R12 2RS
Zoro # G2086281
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Sealed
- Cage Material 52100 Steel
- Bore Dia. 0.75"
- Outside Dia. 1.625"
- Width 0.4375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # R12 2RS
- Zoro # G2086281
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.4375" |
Details
Item | Deep Groove,0.75in. Bore, 2 Rubber Seals |
Bearing Type | Inch Series, Sealed |
Cage Material | 52100 Steel |
Industry Number | R12 2RS |
Max. RPM | 16000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Description
Deep Groove,0.75in. Bore, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-08-06-FG)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- NSK NSK-6306ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6306ZZ (6306ZZ)
- Ksm Ball Bearings