Shop All Radial Ball Bearings
Ksm
Deep Groove, 0.75in Bore, 2 Metal Shields
Mfr # R12 ZZ
Zoro # G2086275
original price:
$17.37
19% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Shielded
- Bore Dia. 0.75"
- Cage Material 52100 Steel
- Outside Dia. 1.625"
- Width 0.4375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # R12 ZZ
- Zoro # G2086275
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.4375" |
Details
Item | Deep Groove,0.75in Bore, 2 Metal Shields |
Bearing Type | Inch Series, Shielded |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 16000 |
Industry Number | R12 ZZ |
Lubrication | Grade 2 Lithium Based Grease |
Description
Deep Groove,0.75in Bore, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- TIMKEN TIM-28920, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 28920 (28920)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- Ksm Radial Ball Bearings