Shop All Angular Contact Bearings
Ksm
Dbl Row, 20mm Bore, 22.2mm W, 2 Shields
Mfr # 5304ZZ
Zoro # G2086835
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 5304ZZ
- Zoro # G2086835
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Item | Dbl Row, 20mm Bore, 22.2mm W, 2 Shields |
Description
Dbl Row, 20mm Bore, 22.2mm W, 2 Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- FESTO Pressure Regulator LRB-D-7-O-MIDI (LRB-D-7-O-MIDI)
- KSM Dbl Row, 15mm Bore, 35mm OD, 2 Rub Seals (5202-2RS)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- FAFNIR Double Row Angular Contact Ball Bearing, #5208W (5208W)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- RHP Angular Contact Ball Bearing (LJT5/8MB)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7206 TVP)
- Ksm Ball Bearings