Shop All Radial Ball Bearings
Ksm
Ball Bearing, Stainless Steel, 30mm OD
Mfr # SS 6200-2RS
Zoro # G2085758
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Stainless Steel Sealed
- Cage Material 440 Stainless Steel
- Bore Dia. 10mm
- Outside Dia. 30mm
- Width 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # SS 6200-2RS
- Zoro # G2085758
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 9mm |
Details
Item | Ball Bearing,Stainless Steel,30mm OD |
Bearing Type | Stainless Steel Sealed |
Cage Material | 440 Stainless Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 19000 |
Industry Number | SS6200 2RS |
Description
Ball Bearing,Stainless Steel,30mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- TRICO Pump, Lubrication (PE-1202-60)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- SKF SKF 6310Z JEM, Single Row Ball Bearings (6310Z JEM)
- Ksm Ball Bearings