Shop All Radial Ball Bearings
Ksm
Ball Bearing, Stainless Steel, 26mm OD
Mfr # SS 6000-2RS
Zoro # G2085855
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Stainless Steel Sealed
- Bore Dia. 10mm
- Cage Material 440 Stainless Steel
- Outside Dia. 26mm
- Width 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # SS 6000-2RS
- Zoro # G2085855
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 26mm |
Width | 8mm |
Details
Item | Ball Bearing,Stainless Steel,26mm OD |
Bearing Type | Stainless Steel Sealed |
Cage Material | 440 Stainless Steel |
Max. RPM | 20000 |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | SS6000 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,Stainless Steel,26mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- TRITAN Pillow Block Bearing, Ball, 2-11/16" Bore (UCP214-43)
- MAIN FILTER Hydraulic Filter, replaces WIX D51F03GV, Pressure Line, 3 micron, Outside-In (MF0059364)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6306ZZC3)
- Ksm Ball Bearings