Shop All Radial Ball Bearings
Ksm
Ball Bearing, 9mm OD, 2 Rubber Seals
Mfr # 6800 2RS
Zoro # G2086710
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 10mm
- Outside Dia. 19mm
- Width 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6800 2RS
- Zoro # G2086710
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 19mm |
Width | 5mm |
Details
Item | Ball Bearing,9mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 61800 2RS |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Max. RPM | 32000 |
Description
Ball Bearing,9mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6208 C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 C3)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- Ksm Radial Ball Bearings