Shop All Radial Ball Bearings
Ksm
Ball Bearing, 80mm OD, 2 Rubber Seals
Mfr # SS 6208-2RS
Zoro # G2085688
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Stainless Steel Sealed
- Cage Material 440 Stainless Steel
- Bore Dia. 40mm
- Outside Dia. 80mm
- Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # SS 6208-2RS
- Zoro # G2085688
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 18mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Stainless Steel Sealed |
Cage Material | 440 Stainless Steel |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | SS6208 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 8000 |
Description
Ball Bearing,80mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6211C3)
- DIXON Air King MNPT End 1" (GAM12)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- FAG BEARINGS FAG-6201 2RS, Deep Groove BBear, Single Row 90Mm, 6201 2RS (6201 2RS)
- Ksm Ball Bearings