Shop All Radial Ball Bearings
Ksm
Ball Bearing, 68mm OD, 2 Rubber Seals
Mfr # 6909 2RS
Zoro # G2086379
original price:
$63.93
8% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 45mm
- Outside Dia. 68mm
- Width 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6909 2RS
- Zoro # G2086379
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 68mm |
Width | 12mm |
Details
Item | Ball Bearing,68mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 61909 2RS |
Max. RPM | 9800 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Ball Bearing,68mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/8" MNPT Steel Tapered Male Threaded Plug (URP 116252)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- NTN NTN 6202LLB15.875, RadialDeep Groove Ball Brg 15875 Mm Id X 35 Mm Od X 11 Mm W Double Sealed, NTN 6202LLB15875 (6202LLB15.875)
- Ksm Radial Ball Bearings