Shop All Radial Ball Bearings
Ksm
Ball Bearing, 62mm OD, 2 Metal Shields
Mfr # 6908 ZZ
Zoro # G2086388
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 40mm
- Outside Dia. 62mm
- Width 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6908 ZZ
- Zoro # G2086388
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 12mm |
Details
Item | Ball Bearing, 62mm OD, 2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 11000 |
Industry Number | 61908 ZZ |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Ball Bearing, 62mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFK8)
- TOMPKINS Hydraulic Fitting-Steel20MJ HEX HEAD PLUG (2408-20)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- Ksm Radial Ball Bearings