Shop All Radial Ball Bearings
Ksm
Ball Bearing, 50mm Bore, 2 Rubber Seals
Mfr # 6910 2RS
Zoro # G2086351
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 50mm
- Outside Dia. 72mm
- Width 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6910 2RS
- Zoro # G2086351
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 72mm |
Width | 12mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Max. RPM | 8900 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 61910 2RS |
Description
Ball Bearing,50mm Bore,2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- MTD Belt-V .50X76.1 (954-0441)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- NSK NSK 6307 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6307 2Z)
- Ksm Radial Ball Bearings