Shop All Radial Ball Bearings
Ksm
Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm
Mfr # SS 6204-2RS
Zoro # G2085715
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Stainless Steel Sealed
- Bore Dia. 20mm
- Cage Material 440 Stainless Steel
- Outside Dia. 47mm
- Width 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # SS 6204-2RS
- Zoro # G2085715
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 14mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Stainless Steel Sealed |
Cage Material | 440 Stainless Steel |
Max. RPM | 14000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | SS6204 2RS |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing,47mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In (MF0589254)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 1 1/8'' Bore - Cast Iron (6235018)
- POWERFLITE BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58-2)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KOYO 6319 C3, Ball Brg Over 100Mm (6319 C3)
- Ksm Radial Ball Bearings