Shop All Radial Ball Bearings
Ksm
Ball Bearing, 47mm OD, 2 Metal Shields
Mfr # 6807 ZZ
Zoro # G2086561
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 47mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6807 ZZ
- Zoro # G2086561
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 47mm |
Width | 7mm |
Details
Item | Ball Bearing, 47mm OD, 2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 13000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61807 ZZ |
Description
Ball Bearing, 47mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- ARO Manifold, 6 Station (M34M04-06)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- TE-CO Ball Bearing Parallel, 1018 Steel, 18" (50203)
- Ksm Radial Ball Bearings