Shop All Radial Ball Bearings
Ksm
Ball Bearing, 42mm OD, 2 Rubber Seals
Mfr # 6905 2RS
Zoro # G2086430
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 42mm
- Width 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # 6905 2RS
- Zoro # G2086430
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 9mm |
Details
Item | Ball Bearing, 42mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 16000 |
Industry Number | 61905 2RS |
Description
Ball Bearing, 42mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15521)
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi (4ZL56)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2Z JEM)
- Ksm Ball Bearings