Shop All Radial Ball Bearings
Ksm
Ball Bearing, 42mm OD, 2 Metal Shields
Mfr # 6905 ZZ
Zoro # G2086421
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 25mm
- Outside Dia. 42mm
- Width 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6905 ZZ
- Zoro # G2086421
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 9mm |
Details
Item | Ball Bearing,42mm OD, 2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 16000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61905 ZZ |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,42mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- SKF SKF-6309RS, Single Row Ball Brgs, 6309RS (6309RS)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6502-12-12-FG)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- SKF Single Row Ball Brgs (6214C3)
- Ksm Radial Ball Bearings