Shop All Radial Ball Bearings
Ksm
Ball Bearing, 37mm OD, 2 Rubber Seals
Mfr # 6805 2RS
Zoro # G2086625
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 37mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6805 2RS
- Zoro # G2086625
- UPC # 05056097083827
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 37mm |
Width | 7mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 61805 2RS |
Max. RPM | 18000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Ball Bearing,37mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- FASCO Motor, 1/50-1/65-1/80 HP, 120V, CW (D1134)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6200ZZ (SS6200 ZZ FM222)
- Ksm Radial Ball Bearings