Shop All Radial Ball Bearings
Ksm
Ball Bearing, 30mm Bore, 2 Metal Shields
Mfr # 6906 ZZ
Zoro # G2086415
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # 6906 ZZ
- Zoro # G2086415
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 9mm |
Details
Item | Ball Bearing,30mm Bore,2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 61906 ZZ |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Max. RPM | 14000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,30mm Bore,2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Coil, 16 Mm (114138-39)
- MTD Belt 3/8 X 26.680 (954-04014)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- BUYERS PRODUCTS 1 Inch I.D. Suction Hose 6 Foot long (WLH10072)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- SKF SKF-6203 2ZC3, Single Row Ball Brgs, 6203 2ZC3 (6203 2ZC3)
- Ksm Radial Ball Bearings