Shop All Radial Ball Bearings
Ksm
Ball Bearing, 28mm OD, 2 Rubber Seals
Mfr # 6902 2RS
Zoro # G2086491
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 15mm
- Outside Dia. 28mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # 6902 2RS
- Zoro # G2086491
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 28mm |
Width | 7mm |
Details
Item | Ball Bearing,28mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Max. RPM | 24000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61902 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,28mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE 14 oz Cartridge White (SL3150)
- PRIMEFIT 3/8" x 3/8" Push On Barb Hose Splicer, 25PCS (HRK38P38P-B25-P)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- SKF SKF 1207K/C3, Self Aligning Ball Bearings (1207K/C3)
- Ksm Radial Ball Bearings