Shop All Radial Ball Bearings
Ksm
Ball Bearing, 28mm OD, 2 Metal Shields
Mfr # 6902 ZZ
Zoro # G2086485
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 15mm
- Outside Dia. 28mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6902 ZZ
- Zoro # G2086485
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 28mm |
Width | 7mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61902 ZZ |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 24000 |
Description
Ball Bearing,28mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP42 1 1/8 (2VP42 1 1/8)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (3129)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- SKF SKF 5304 C3, Double Row Ball Bearings (5304 C3)
- Ksm Radial Ball Bearings