Shop All Radial Ball Bearings
Ksm
Ball Bearing, 24mm OD, 2 Rubber Seals
Mfr # 6901 2RS
Zoro # G2086519
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 12mm
- Outside Dia. 24mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6901 2RS
- Zoro # G2086519
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 24mm |
Width | 6mm |
Details
Item | Ball Bearing,24mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Industry Number | 61901 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 27000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Ball Bearing,24mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- 3M Screw A0768, 4 per bag 1 bag/pk (28144)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182012)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- SKF Single Row Ball Bearings, Shielded (6024Z C3)
- Ksm Ball Bearings