Shop All Radial Ball Bearings
Ksm
Ball Bearing, 22mm OD, 2 Rubber Seals
Mfr # 6900 2RS
Zoro # G2086537
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Bore Dia. 10mm
- Cage Material 52100 Steel
- Outside Dia. 22mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6900 2RS
- Zoro # G2086537
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 22mm |
Width | 6mm |
Details
Item | Ball Bearing,22mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61900 2RS |
Max. RPM | 30000 |
Description
Ball Bearing,22mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (EP162012)
- TRICO Breather Vent, HDPE, 1.50 in. H, Red (24012)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D771G06AV, Pressure Line, 5 micron, Outside-In (MF0059840)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- Ksm Radial Ball Bearings