Shop All Radial Ball Bearings
Ksm
Ball Bearing, 21mm OD, 2 Metal Shields
Mfr # 6801 ZZ
Zoro # G2086686
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 12mm
- Outside Dia. 21mm
- Width 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6801 ZZ
- Zoro # G2086686
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 21mm |
Width | 5mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 61801 ZZ |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 29000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Ball Bearing,21mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 49 in. OC (C45)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- Ksm Ball Bearings