Shop All Radial Ball Bearings
Ksm
Ball Bearing, 20mm Bore, 2 Metal Shields
Mfr # 6804 ZZ
Zoro # G2086631
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Bore Dia. 20mm
- Cage Material 52100 Steel
- Outside Dia. 32mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6804 ZZ
- Zoro # G2086631
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 32mm |
Width | 7mm |
Details
Item | Ball Bearing,20mm Bore,2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 21000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 61804 ZZ |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Ball Bearing,20mm Bore,2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- KRYTOX 8 oz Tube White (XHT-BDX)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- GAST Repair Kit K263B (K263B)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6011 ZZ)
- Ksm Radial Ball Bearings