Shop All Radial Ball Bearings
Ksm
Ball Bearing, 1inBore, 2.5in. OD, 0.75in. W
Mfr # RMS 8ZZ
Zoro # G2085870
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1"
- Cage Material 52100 Steel
- Outside Dia. 2.5"
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # RMS 8ZZ
- Zoro # G2085870
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2.5" |
Width | 0.75" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | MS10 ZZ |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 12200 |
Description
Ball Bearing,1inBore,2.5in. OD,0.75in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6520 04-02, Swivel Male Elbow, 1/4" OD X 1/8" NPT (6520 04-02)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- SPEEDAIRE Fuse, Air, 1/4 In NPT (5ZL35)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- SKF Single Row Ball Bearing, Shielded (6204 2ZJEM C3)
- Ksm Radial Ball Bearings