Shop All Radial Ball Bearings
Ksm
Ball Bearing, 1inBore, 2.25in.OD, 0.625in.W
Mfr # RLS 8-2RS
Zoro # G2085986
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1"
- Cage Material 52100 Steel
- Outside Dia. 2.25"
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # RLS 8-2RS
- Zoro # G2085986
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2.25" |
Width | 0.625" |
Details
Item | Ball Bearing,1inBore,2.25in.OD,0.625in.W |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | LS10 2RS |
Description
Ball Bearing,1inBore,2.25in.OD,0.625in.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16 KWY 5/8X3/16)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6208 C3)
- Ksm Ball Bearings