Shop All Radial Ball Bearings
Ksm
Ball Bearing, 15mm Bore, 2 Rubber Shields
Mfr # 6802 2RS
Zoro # G2086677
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 15mm
- Outside Dia. 24mm
- Width 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6802 2RS
- Zoro # G2086677
- UPC # 00769173942752
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 24mm |
Width | 5mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Industry Number | 61802 2RS |
Max. RPM | 26000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,15mm Bore,2 Rubber Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X14)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH84064, Pressure Line, 100 micron, Outside-In (MF0061007)
- FERNCO Washing Mch Hose Grip (PHG-1)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 130 Mm Od X 25 Mm W; Open (6215C3)
- Ksm Ball Bearings