Shop All Radial Ball Bearings
Ksm
Ball Bearing, 15mm Bore, 2 Rubber Seals
Mfr # SS 6202-2RS
Zoro # G2085730
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Stainless Steel Sealed
- Cage Material 440 Stainless Steel
- Bore Dia. 15mm
- Outside Dia. 35mm
- Width 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # SS 6202-2RS
- Zoro # G2085730
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 11mm |
Details
Item | Ball Bearing,15mm Bore,2 Rubber Seals |
Bearing Type | Stainless Steel Sealed |
Cage Material | 440 Stainless Steel |
Industry Number | SS6202 2RS |
Max. RPM | 17000 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,15mm Bore,2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, Straight (2083-2-2S)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6003VVC3)
- Ksm Ball Bearings