Shop All Radial Ball Bearings
Ksm
Ball Bearing, 1.375in Bore, 2 Rubber Seals
Mfr # R22-2RS
Zoro # G2086196
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Sealed
- Bore Dia. 1.375"
- Cage Material 52100 Steel
- Outside Dia. 2.5"
- Width 0.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # R22-2RS
- Zoro # G2086196
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.375" |
Outside Dia. | 2.5" |
Width | 0.5625" |
Details
Item | Ball Bearing,1.375in Bore,2 Rubber Seals |
Bearing Type | Inch Series, Sealed |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | R22 2RS |
Max. RPM | 7000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,1.375in Bore,2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEG1)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-51-G)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- SKF SKF-6305Z C3, Single Row Ball Brgs, 6305Z C3 (6305Z C3)
- Ksm Ball Bearings