Shop All Radial Ball Bearings
Ksm
Ball Bearing, 12mm Bore, 2 Rubber Seals, Width: 10mm
Mfr # SS 6201-2RS
Zoro # G2085749
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Stainless Steel Sealed
- Cage Material 440 Stainless Steel
- Bore Dia. 12mm
- Outside Dia. 32mm
- Width 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # SS 6201-2RS
- Zoro # G2085749
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 10mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Stainless Steel Sealed |
Cage Material | 440 Stainless Steel |
Max. RPM | 18000 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | SS6201 2RS |
Description
Ball Bearing,12mm Bore, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- DODGE Sleeve Bearing, Solidlube LT Pillow Block, 700 Series, P2B-LT7-100 (033376 P2B LT500 100)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825M)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 2RS PRX)
- Ksm Radial Ball Bearings