Shop All Radial Ball Bearings
Ksm
Ball Bearing, 12mm Bore, 2 Metal Shields
Mfr # 6901ZZ
Zoro # G2086500
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Bore Dia. 12mm
- Cage Material 52100 Steel
- Outside Dia. 24mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # 6901ZZ
- Zoro # G2086500
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 24mm |
Width | 6mm |
Details
Item | Ball Bearing,12mm Bore,2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 61901 ZZ |
Max. RPM | 27000 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,12mm Bore,2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H14)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, 1.375in Bore, 2 Rubber Seals (R22-2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- NTN NTN 6226 C3, RadialDeep Groove Ball Bearing 130 Mm Id X 230 Mm Od X 40 Mm W Open (6226 C3)
- Ksm Radial Ball Bearings