Shop All Radial Ball Bearings
Ksm
Ball Bearing, 1.25in. Bore, 2 Rubber Seals
Mfr # R20-2RS
Zoro # G2086211
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Sealed
- Cage Material 52100 Steel
- Bore Dia. 1-1/4"
- Outside Dia. 2.25"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # R20-2RS
- Zoro # G2086211
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1-1/4" |
Outside Dia. | 2.25" |
Width | 0.5" |
Details
Item | Ball Bearing,1.25in. Bore,2 Rubber Seals |
Bearing Type | Inch Series, Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 9000 |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | R20 2RS |
Description
Ball Bearing,1.25in. Bore,2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-322P TiN-55 Carbide Insert (6029-2322)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- SKF SKF 6200RS C3, Single Row Ball Bearings (6200RS C3)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- SKF SKF 6001 2RSH /VL256W64F, Single Row Ball Bearings (6001 2RSH /VL256W64F)
- Ksm Ball Bearings