Shop All Radial Ball Bearings
Ksm
Ball Bearing, 10mm Bore, 2 Metal Shields
Mfr # 6800 ZZ
Zoro # G2086701
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 10mm
- Outside Dia. 19mm
- Width 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ksm
- MFR # 6800 ZZ
- Zoro # G2086701
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 19mm |
Width | 5mm |
Details
Item | Ball Bearing,10mm Bore,2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 32000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61800 ZZ |
Description
Ball Bearing,10mm Bore,2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP-12FP TEE (2611-12-12-12)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD2)
- Ksm Ball Bearings