Shop All Radial Ball Bearings
Ksm
Ball Bearing, 0.75in. Bore, 2 Rubber Seals
Mfr # RMS 6-2RS
Zoro # G2085898
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 0.75"
- Cage Material 52100 Steel
- Outside Dia. 2"
- Width 0.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ksm
- MFR # RMS 6-2RS
- Zoro # G2085898
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 2" |
Width | 0.6875" |
Details
Item | Ball Bearing,0.75in. Bore,2 Rubber Seals |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Max. RPM | 2320 |
Industry Number | MS8 2RS |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,0.75in. Bore,2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- DYKEM Layout Fluid, Steel Blue, 2 oz. (80200)
- POWERFLITE 4L660 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660-2)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD2)
- Ksm Radial Ball Bearings