Shop All Undersized Key Stock
K&S Precision Metals
Undersized Key Stock, Stainless Steel, Polished, 36 in L, 1/4 in W
Mfr # 7140
Zoro # G105394957
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 7140
- Zoro # G105394957
- UPC # 614121171404
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Polished |
Description
Stainless steel with polished natural finish. Great for scratch builders modelers crafts machine shops and architectural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 50 PK (U04104.025.0375)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 3/8 in W (7144)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 3/8 in W (1167)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Plain, 36 in L, 5/16 in W (7142)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 6 mm W, 10 mm H (WWG311006305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- K&S Precision Metals Undersized Key Stock