Shop All Undersized Key Stock
K&S Precision Metals
Undersized Key Stock, Stainless Steel, Plain, 36 in L, 5/16 in W
Mfr # 7142
Zoro # G605394853
Sold in multiples of 3 for $31.47
$31.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Width 5/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&S Precision Metals
- MFR # 7142
- Zoro # G605394853
- UPC # 614121171428
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 5/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
K&S Solid Rod * Used by craftsmen handymen machinists hobbyists and modelers for a variety of projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 34 Degrees (GE24ASBX)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.080.0025)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK (M36000.008.0001)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 3/8 in W (1167)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 1/4 in W (7140)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 3/8 in W (7144)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/8 in W, 5/8 in H (WWG310625062536)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 14 mm W, 14 mm H (WWG701414305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 28 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0028)
- K&S Precision Metals Undersized Key Stock