Shop All Stainless Steel Tubing
K&S Precision Metals
Tubing, Stainless Steel, 5/16" O.D., PK4
Mfr # 9617
Zoro # G9888387
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5/16 in
- Wall Thickness 22 ga
- Tube Material Stainless Steel
- Tube Length 3 ft
- Ferrule Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&S Precision Metals
- MFR # 9617
- Zoro # G9888387
- UPC # 614121196179
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 5/16 in |
Tube Length | 3 ft |
Outside Dia. | 5/16 in |
Inside Dia. | 0.063" |
Overall Length | 36 in |
Details
Wall Thickness | 22 ga |
Tube Material | Stainless Steel |
Item | Tubing |
Ferrule Included | No |
Type | Seamless |
System of Measurement | Inch |
Material | Stainless Steel |
Fabrication | Seamless |
Description
Tubing, Fabrication Seamless, Material Stainless Steel, Outside Diameter 5/16 in, Overall Length 36 in, Wall Thickness 22 ga, System of Measurement Inch, Package Quantity 4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGE8)
- PRIME-LINE Shower Door Catch, 1-1/16 in. Mounting Hole Centers, Nylon Construction Single Pack (M 6189)
- KOHLER Insert (77923)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- K&S PRECISION METALS Tubing, Stainless Steel, 3/8" O.D., PK4 (9619)
- K&S PRECISION METALS Tubing, Stainless Steel, 7/16" O.D., PK3 (9621)
- K&S PRECISION METALS TUBE 5/16""X12""SS CD1 (87117)
- ZORO SELECT 20mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTK6)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon (3CCJ4)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN1)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH9)
- K&S Precision Metals Tubing