Shop All Stainless Steel Tubing
K&S Precision Metals
Tubing, Stainless Steel, 3/8" O.D., PK4
Mfr # 9619
Zoro # G9888405
product price: $55.49
/pk 4, $13.87/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3/8 in
- Wall Thickness 22 ga
- Tube Material Stainless Steel
- Tube Length 3 ft
- Inside Dia. 0.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 9619
- Zoro # G9888405
- UPC # 614121196193
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/8 in |
Tube Length | 3 ft |
Inside Dia. | 0.063" |
Outside Dia. | 3/8 in |
Overall Length | 36 in |
Details
Wall Thickness | 22 ga |
Tube Material | Stainless Steel |
Type | Seamless |
Ferrule Included | No |
Item | Tubing |
Fabrication | Seamless |
Material | Stainless Steel |
System of Measurement | Inch |
Description
Tubing, Fabrication Seamless, Material Stainless Steel, Outside Diameter 3/8 in, Overall Length 36 in, Wall Thickness 22 ga, System of Measurement Inch, Package Quantity 4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Female NPT Black Forged Steel Cap Class 3000 (1MND8)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755115.002)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- K&S PRECISION METALS TUBE 5/16""X12""SS CD1 (87117)
- K&S PRECISION METALS Tubing, Stainless Steel, 7/16" O.D., PK3 (9621)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT8)
- TW METALS SS Tubing, 347, 1/4 x .028 WA, 3 ft. (35922-3)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon (3CCJ4)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- K&S Precision Metals Stainless Steel Tubing