Shop All Aluminum Tubing
K&S Precision Metals
Tubing, Aluminum, 7/16"O.D., 0.368"I.D., PK4
Mfr # 9317
Zoro # G9888588
original price:
$24.15
8% off
new price: $22.19
/pk 4, $5.55/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.368 in
- Outside Dia. 7/16 in
- Wall Thickness 0.035 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 9317
- Zoro # G9888588
- UPC # 614121193178
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.368 in |
Outside Dia. | 7/16 in |
Tube Length | 3 ft |
Outside Diameter | 7/16 in |
Overall Length | 36 in |
Inside Diameter | 0.368 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.035 in |
Material | Aluminum |
Seamless/Welded | Seamless |
Item | Tubing |
Tubing Material | Aluminum |
Fabrication | Seamless |
Resistance Properties | Corrosion Resistant |
System of Measurement | Inch |
Features | It can be Fabricated by Most Common Techniques Including Welding |
Industry Application | Hydraulic |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.368 in, Material Aluminum, Outside Diameter 7/16 in, Overall Length 36 in, Resistance Properties Corrosion Resistant, Wall Thickness 0.035 in, System of Measurement Inch, Features It can be Fabricated by Most Common Techniques Including Welding, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 3", 200 psi, Basic Fitting Coupling (M300FPT)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- K&S PRECISION METALS Tubing, Aluminum, 5/8" O.D., 0.593"I.D., PK2 (9415)
- K&S PRECISION METALS Tube Rnd 1/4X.035X12Alum (83031)
- K&S PRECISION METALS Tubing, Aluminum, 1/2" O.D., 0.468"I.D., PK3 (9413)
- K&S PRECISION METALS Tube Rnd5/16X.035X12Alum (83032)
- K&S PRECISION METALS Tubing, Aluminum, 3/8" O.D., 0.305"I.D., PK4 (9409)
- ZORO SELECT Tubing, Aluminum, 3/16 in. (8104)
- K&S Precision Metals Tubing