Shop All Aluminum Tubing
This Product is Discontinued
K&S Precision Metals
Tubing, Aluminum, 5/16"O.D., 0.243"I.D., PK5 (Discontinued)
Mfr # 9313
Zoro # G9888579
This Product is Discontinued
Key Features
- Tube Material Aluminum
- Inside Dia. 0.243 in
- Outside Dia. 5/16 in
- Wall Thickness 0.035 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&S Precision Metals
- MFR # 9313
- Zoro # G9888579
- UPC # 614121193130
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.243 in |
Outside Dia. | 5/16 in |
Tube Length | 3 ft |
Inside Diameter | 0.243 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.035 in |
Material | Aluminum |
Item | Tubing |
Seamless/Welded | Seamless |
Fabrication | Seamless |
Features | It can be Fabricated by Most Common Techniques Including Welding |
System of Measurement | Inch |
Industry Application | Hydraulic |
Resistance Properties | Corrosion Resistant |
Tubing Material | Aluminum |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.243 in, Material Aluminum, Outside Diameter 5/16 in, Overall Length 36 in, Resistance Properties Corrosion Resistant, Wall Thickness 0.035 in, System of Measurement Inch, Features It can be Fabricated by Most Common Techniques Including Welding, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.